Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stanchion, Silver, 3 1/8 ft Length, Galvanized

  • Mfr # 407255

  • Zoro # G0722095


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Base Material
Silver Galvanized Steel
Color
Silver
Overall Length
3 1/8 ft
Includes
Fittings
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407255
Zoro #
G0722095
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 1/8 ft
Overall Height
3 1/8 ft
Mounting Dimension
5 3/5 x 3 1/5 in
Overall Width
2 1/4 in
Mounting Dimension (Minimum)
3 1/5 in
Mounting Dimension (Maximum)
5 3/5 in

Details

Item
Stanchion
Base Material
Silver Galvanized Steel
Color
Silver
Includes
Fittings
Finish
Galvanized
Material
Steel
For Use With
Fit-Rite 200
No. of Adapters Included
1
Standards
OSHA 1910.29(b) 1926.502(b)
Guardrail Material
Silver Galvanized Steel
No. of Bases Included
1
Guardrail Component
End Stanchion
Mounting Hardware
Not Included
Brand and Series
Garlock Fit-Rite 200
Fold-Down Capable
No
Series
Stanchion
Number of Adapters Included
1
Installation Type
Permanent
Number of Bases Included
1

Description

Stanchion, Fitting Type Stanchion, Fold-Down Capable No, Installation Type Permanent, Color Silver, For Use With Fit-Rite 200, Guardrail Component End Stanchion, Includes Fittings, Material Steel, Overall Height 3 1/8 ft, Overall Length 3 1/8 ft, Series Stanchion, Mid-Rail Height Not Applicable, Finish Galvanized, Mounting Hardware Not Included, Number of Adapters Included 1, Number of Bases Included 1, Overall Width 2 1/4 in, Standards OSHA 1910.29(b) 1926.502(b)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.