Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Head Flashlight, 170 lm

  • Mfr # KE-FL1019

  • Zoro # G6056482


product price: $47.59
/ea

Key Features

Body Color
Yellow
Light Output Modes
High
Flashlight Battery Type
Alkaline
Includes
Magnetic Clip Attachment
Rechargeable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KE-FL1019
Zoro #
G6056482
UPC #
817904010147
Country of Origin
China

Dimensions

Body Dia.
2.00"
Manufacturers Warranty Length
Limited Lifetime
Flashlight Battery Size
C
Length
9.20"

Details

Item
Adjustable head Flashlight 170 Lumens
Body Color
Yellow
Light Output Modes
High
Flashlight Battery Type
Alkaline
Includes
Magnetic Clip Attachment
Rechargeable
No
Lumens
170
Battery Burn Time
4.5 hr.
Run Time on High Setting
4.5 hr
Weight with Batteries
10.72 oz.
Flashlight Body Material
Plastic
Lumens Range
100 to 249
Flashlight Beam Type
Fixed
Flashlight Grouping Type
Hands Free Light
Special Light Output Mode
No Special Light Output
Flashlight Grade
Industrial
Beam Distance
170m
Maximum Lumens Output
170
Drop Rating
1.0m
Batteries Included
No
Standards
ANSI/NEMA FL1
Mounting Type
Clip On
Lamp Life
50,000 hr.
Number of Batteries
3
Lamp Type
Led
Lens Material
Polycarbonate
Water Penetration Rating
IPx4
Safety Rated
Not Safety Rated
Switch Type
Push button

Description

Adjustable head Flashlight 170 Lumens

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.