Zoro Homepage

Audio Indicator

  • Mfr # RH-AIND

  • Zoro # G815562509


product price: $436.99
/ea
Free Shipping & Returns

Key Features

Overall Height
1 7/8 in
Overall Length
3 5/8 in
Overall Width
5 1/8 in
Compatible with Manufacturer Model Number
RH-PINDICATOR, RH-ZTAG
Compatible Pump Manufacturer Part Number
RH-PINDICATOR, RH-ZTAG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RH-AIND
Zoro #
G815562509
UPC #
817904014169
Country of Origin
Slovakia

Dimensions

Overall Height
1 7/8 in
Overall Length
3 5/8 in
Overall Width
5 1/8 in

Details

Item
Audio Indicator
Compatible with Manufacturer Model Number
RH-PINDICATOR, RH-ZTAG
Compatible Pump Manufacturer Part Number
RH-PINDICATOR, RH-ZTAG
For Use with Mfr Model Number
RH-PINDICATOR, RH-ZTAG
Compatible Manufacturer Part Number
RH-PINDICATOR, RH-ZTAG
Compatible Manufacturer Model Number
RH-PINDICATOR, RH-ZTAG
Compatible with Mfr. Model No.
RH-PINDICATOR, RH-ZTAG
Compatible Mfr. Model Number
RH-PINDICATOR, RH-ZTAG

Description

Audio Indicator, Product Type Audio Indicator, Compatible with Grainger Part Number 879CP6, Compatible with Manufacturer Model Number RH-PINDICATOR, RH-ZTAG, Includes Not Applicable, Overall Length 3 5/8 in, Overall Width 5 1/8 in, Overall Height 1 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.