Zoro Homepage

Clearance Marker Light, Red, Round, LED

  • Mfr # RH-PAR60-2R

  • Zoro # G916246032


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Mount Style
Recessed
Current
9.1 A
Voltage
10-80V DC
Lighting Technology
LED
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RH-PAR60-2R
Zoro #
G916246032
UPC #
817904013360
Country of Origin
China

Dimensions

Overall Height
3 in
Overall Width
6 in
Overall Diameter
6 in

Details

Mount Style
Recessed
Current
9.1 A
Voltage
10-80V DC
Lighting Technology
LED
Shape
Round
Mount Type
Screw
Lens Color
Red
Item
Clearance Marker Light
Lamp Life
50,000 hrs
Number of Bulbs
72
Series
Locomotive Bulb

Description

Clearance Marker Light, Light Type Marker Light, Lighting Technology LED, Shape Round, Mount Style Recessed, Lens Color Red, Mount Type Screw, Overall Diameter 6 in, Overall Height 3 in, Overall Width 6 in, IP Rating Not Applicable, SAE Lens Code Not Applicable, Series Locomotive Bulb, Vehicle Class Not Applicable, Current 9.1 A, Lamp Life 50,000 hr, Manufacturer Warranty 3 yr, Number of Bulbs 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.