Cut-Resistant Leather Gloves, Cut Level A3 , Uncoated , 2XL
Mfr # RH-GS-2X
Zoro # G6055660
product price:Â $32.49
/eaKey Features
ANSI/ISEA Cut Level
A3
Glove Coating Material
Uncoated
Color
Tan
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Level
5
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RH-GS-2X
Zoro #
G6055660
UPC #
-
Country of Origin
Pakistan
Dimensions
Glove Size
2XL
Details
Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Uncoated
Color
Tan
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Level
5
Description
Gloves,Goat Skin,Oil/Water Resistant,2XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.