Cut-Resistant Leather Gloves, Cut Level A3 , Uncoated , 3XL

  • Mfr # RH-GS-3X

  • Zoro # G6055651


product price:  $32.45
/ea

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Uncoated
Color
Tan
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Level
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RH-GS-3X
Zoro #
G6055651
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
3XL

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Uncoated
Color
Tan
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Level
5

Description

Gloves,Goat Skin,Oil/Water Resistant,3XL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.