Cut-Resistant Leather Gloves, Cut Level A3 , Uncoated , L
Mfr # RH-GS-LG
Zoro # G6055590
product price:Â $23.69
/eaKey Features
ANSI/ISEA Cut Level
A3
Glove Coating Material
Uncoated
Color
Tan
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Level
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RH-GS-LG
Zoro #
G6055590
UPC #
-
Country of Origin
Pakistan
Dimensions
Glove Size
L
Details
Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Uncoated
Color
Tan
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Level
5
Description
Gloves,Goat Skin,Oil/Water Resistant,L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.