Cut Resistant Gloves, Cut Level A3 , Uncoated , XS
Mfr # RH-GS-XS
Zoro # G6055511
product price: $32.49
/eaKey Features
Glove Size
XS
ANSI/ISEA Cut Level
A3
Glove Coating Material
Uncoated
Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RH-GS-XS
Zoro #
G6055511
UPC #
-
Country of Origin
Pakistan
Dimensions
Glove Size
XS
Details
Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Uncoated
Color
Tan
Description
Gloves,Goat Skin,Oil/Water Resistant,XS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.