Cut-Resistant Impact Coated Gloves, Cut Level A3 , Nitrile , XS 1 PR
Mfr # KE-GL40 XS
Zoro # G5291942
product price:Â $21.89
/prKey Features
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Color
Gray,Orange
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit Wrist
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KE-GL40 XS
Zoro #
G5291942
UPC #
-
Country of Origin
China
Dimensions
Glove Size
XS
Details
Item
Cut-Resistant Impact Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Color
Gray,Orange
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit Wrist
Palm Material
Nitrile
Silicone-Free
No
Glove Lining Material
Nylon
Description
Coated Gloves, ANSI/ISEA Cut Level A3, ANSI/ISEA Abrasion Level 4, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.