External Output Device
Mfr # RH-EOD
Zoro # G816117685
product price: $406.99
/ea
Free Shipping & Returns
Key Features
Overall Width
3 3/4 in
Overall Length
5 1/8 in
Overall Height
1 1/2 in
Compatible with Manufacturer Model Number
RH-VTAG
Compatible Pump Manufacturer Part Number
RH-VTAG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RH-EOD
Zoro #
G816117685
UPC #
-
Country of Origin
Slovakia
Dimensions
Overall Width
3 3/4 in
Overall Length
5 1/8 in
Overall Height
1 1/2 in
Details
Item
External Output Device
Compatible with Manufacturer Model Number
RH-VTAG
Compatible Pump Manufacturer Part Number
RH-VTAG
For Use with Mfr Model Number
RH-VTAG
Compatible Manufacturer Part Number
RH-VTAG
Compatible Manufacturer Model Number
RH-VTAG
Compatible with Mfr. Model No.
RH-VTAG
Compatible Mfr. Model Number
RH-VTAG
Description
External Output Device, Product Type External Output Device, Compatible with Grainger Part Number 879CP5, 879CP6, Compatible with Manufacturer Model Number RH-VTAG, Includes Not Applicable, Overall Length 5 1/8 in, Overall Width 3 3/4 in, Overall Height 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.