Flag Staff and Sign, 9 5/8 in Height, 19 5/8 in Width, Reflective Vinyl, Rectangle, English

  • Mfr # KE-SA50

  • Zoro # G9818855


product price:  $348.99
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Legend
Safety First
Width
19 5/8 in
Height
9 5/8 in
Sign Shape
Rectangle
Sign Material
Reflective Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KE-SA50
Zoro #
G9818855
UPC #
817904010680
Country of Origin
United States

Dimensions

Width
19 5/8 in
Height
9 5/8 in
Thickness
0.063 in
Battery Size
D
Maximum Mast Height
93 in
Mounting Hole Dia.
0.5 in

Details

Item
Flag Staff and Sign
Legend
Safety First
Sign Shape
Rectangle
Sign Material
Reflective Vinyl
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
Retroreflective Grade
High Intensity Prismatic (HIP)
Legend/Background Color
White/blue
Material
Reflective Vinyl
Includes
90 lb Pull Magnet, Hook
Mirror Print
No
Includes Lamp
No
Number of Printed Sides
2
Abrasion Resistant
No
Flashes per Minute
60
Battery Type
Alkaline
Includes Sign Post
No
Glow In The Dark
No
Light Setting
Flashing
Includes Sign Stand
Yes
Corrosion Resistant
No
Sign Stand Material
Aluminum
FRA 218 Compliant
Yes
Chemical Resistant
No
Sign Legend
Safety First
Run Time
200 hr
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
10 yr
Number of Batteries
2
Graffiti Resistant
No
Includes Battery
No
Sign Stand Finish
Powder Coated
Sign Legend Style
Text
Sign Stand Type
Angled Locomotive Staff
Features
Portable, Lightweight
Breakaway Feature
No
Includes Mounting Hardware
No

Description

Flag Staff and Sign, Rectangle, Includes Sign Post No, Includes Sign Stand Yes, Includes Lamp No, Sign Subject Matter Safety First, Sign Topic Safety First, Sign Legend Safety First, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products