Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forklift Safety Light, LED, Blue

  • Mfr # RH-ARCBLUE

  • Zoro # G616117908


product price: $83.19
/ea
Free Shipping & Returns

Key Features

Operating Voltage
10-80V DC
Lens Material
Acrylic
Shape
Round
Voltage
10-80V DC
Beam Pattern
Arc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RH-ARCBLUE
Zoro #
G616117908
UPC #
817904014701
Country of Origin
China

Dimensions

Overall Height
5 1/8 in
Overall Depth
3 3/16 in
Overall Length
5 5/8 in

Details

Operating Voltage
10-80V DC
Lens Material
Acrylic
Shape
Round
Voltage
10-80V DC
Beam Pattern
Arc
Features
High-Visibility
Light Color
Blue
Lamp Life
30,000 hr
Item
Forklift Safety Light
IP Rating
IP67
Mount Type
Bracket, Screw
Maximum Operating Temperature
140 Degrees F
Wattage
20 W
Lighting Technology
LED
Maximum Brightness
1,000 lm
Housing Material
Aluminum
Minimum Operating Temperature
-40 Degrees F
Number of Bulbs
1
Compatible Vehicle Type
Forklifts
Electrical Connection
Bare Leads
Lens Color
Clear
Installation Location
Front, Rear
Housing Color
Black

Description

Forklift Safety Light, Housing Color Black, Housing Material Aluminum, Features High-Visibility, Shape Round, Beam Pattern Arc, Lighting Technology LED, Mount Type Bracket, Screw, Overall Height 5 1/8 in, Maximum Brightness 1,000 lm, Operating Voltage 10-80V DC, Electrical Connection Bare Leads, IP Rating IP67, Standards Not Applicable, Number of Bulbs 1, Compatible Vehicle Type Forklifts, Light Color Blue, Lens Color Clear, Installation Location Front, Rear, Lamp Life 30,000 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.