Forklift Safety Light, LED, Blue
Mfr # RH-BZL1
Zoro # G016287096
product price: $86.29
/eaSold in multiples of 2 for $172.58
Free Shipping & Returns
Key Features
Housing Material
Aluminum
Maximum Brightness
900 lm
Mount Type
Bracket, Screw
Features
High-Visibility
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RH-BZL1
Zoro #
G016287096
UPC #
-
Country of Origin
China
Dimensions
Overall Height
6 in
Details
Housing Material
Aluminum
Maximum Brightness
900 lm
Mount Type
Bracket, Screw
Features
High-Visibility
Shape
Rectangular
Number of Bulbs
3
IP Rating
IP67
Item
Forklift Safety Light
Beam Pattern
Line
Installation Location
Side
Lighting Technology
LED
Light Color
Blue
Operating Voltage
10-80V DC
Lens Color
Clear
Compatible Vehicle Type
Forklifts
Housing Color
Black
Electrical Connection
Bare Leads
Voltage
10-80V DC
Description
Forklift Safety Light, Housing Color Black, Housing Material Aluminum, Features High-Visibility, Shape Rectangular, Beam Pattern Line, Lighting Technology LED, Mount Type Bracket, Screw, Overall Height 6 in, Maximum Brightness 900 lm, Operating Voltage 10-80V DC, Electrical Connection Bare Leads, IP Rating IP67, Standards Not Applicable, Number of Bulbs 3, Compatible Vehicle Type Forklifts, Light Color Blue, Lens Color Clear, Installation Location Side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.