Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forklift Safety Light, LED, Red

  • Mfr # RH-ARCRED

  • Zoro # G916117905


product price: $83.19
/ea
Free Shipping & Returns

Key Features

Overall Length
5 5/8 in
Overall Depth
3 3/16 in
Operating Voltage
10-80V DC
Maximum Operating Temperature
140 Degrees F
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RH-ARCRED
Zoro #
G916117905
UPC #
817904014718
Country of Origin
China

Dimensions

Overall Length
5 5/8 in
Overall Depth
3 3/16 in
Overall Height
5 1/8 in

Details

Operating Voltage
10-80V DC
Maximum Operating Temperature
140 Degrees F
Housing Material
Aluminum
Shape
Round
Lamp Life
30,000 hr
IP Rating
IP67
Voltage
10-80V DC
Compatible Vehicle Type
Forklifts
Features
High-Visibility
Item
Forklift Safety Light
Light Color
Red
Lens Material
Acrylic
Mount Type
Bracket, Screw
Number of Bulbs
1
Beam Pattern
Arc
Minimum Operating Temperature
-40 Degrees F
Lighting Technology
LED
Maximum Brightness
1,000 lm
Wattage
20 W
Housing Color
Black
Installation Location
Front, Rear
Lens Color
Clear
Electrical Connection
Bare Leads

Description

Forklift Safety Light, Housing Color Black, Housing Material Aluminum, Features High-Visibility, Shape Round, Beam Pattern Arc, Lighting Technology LED, Mount Type Bracket, Screw, Overall Height 5 1/8 in, Maximum Brightness 1,000 lm, Operating Voltage 10-80V DC, Electrical Connection Bare Leads, IP Rating IP67, Standards Not Applicable, Number of Bulbs 1, Compatible Vehicle Type Forklifts, Light Color Red, Lens Color Clear, Installation Location Front, Rear, Lamp Life 30,000 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.