Zoro Homepage

Halogen Bulb, 30 W, 280 lm, 2400K

  • Mfr # 30S11

  • Zoro # G916555882


product price: $1.49
/ea
Sold in multiples of 6 for $8.94

Key Features

Maximum Operating Temperature
1,000 Degrees F
Color Temperature
2400K
Light Color
Yellow
Watts
30 W
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30S11
Zoro #
G916555882
UPC #
-
Country of Origin
China

Dimensions

Bulb Dia.
1/2 in
Overall Length
1 3/4 in

Description

Halogen Bulb, Bulb Base Type Double Contact Bayonet (BA15d), Bulb Beam Angle 360 Degrees , Bulb Dia. 1/2 in, Bulb Housing Glass, Bulb Shape S8, Color Temperature 2400K, Incandescent Wattage Equivalency 30 W, Lumens 280 lm, Light Technology Halogen, Overall Length 1 3/4 in, Shatter-Resistant No, Trade Number BA15D, Voltage 75V DC, Watts 30 W, Rated Life 1,000 hr, Bulb Finish Clear, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color Yellow, Rough Service No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.