Zoro Homepage

Headlamp, 2 1/4 in L, 1 3/4 in W

  • Mfr # RH-HL800R

  • Zoro # G922378963


product price: $68.19
/ea
Sold in multiples of 48 for $3,273.12

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RH-HL800R
Zoro #
G922378963
UPC #
817904014459
Country of Origin
China

Description

Rechargeable LED Headlamp, Battery Chemistry Lithium Polymer, Includes Batteries Yes, Includes Charger Yes, Beam Pattern Flood, Spot, Body Color Black, Number of Light Output Modes 3, Maximum Beam Distance 627 ft, Maximum Brightness 800 lm, Run Time at Maximum Brightness 1.5 hr, Series RH, Charger Style Included USB Charger, Rechargeable Yes, Beam Focus Adjustable, Head Adjustability Adjustable Strap, Drop Rating 3 ft, IP Rating IPX4, Mount Type Hat Clip, Head Strap

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.