Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headlamp, ABS, Black, 350lm

  • Mfr # RH-HBHL400 RED

  • Zoro # G012533470


product price: $36.89
/ea

Key Features

Body Color
Black
Light Output Modes
Dual, High, Low
Flashlight Battery Type
Alkaline
Includes
(2) Hard Hat Clips
Rechargeable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RH-HBHL400 RED
Zoro #
G012533470
UPC #
817904014527
Country of Origin
China

Dimensions

Length
8 in
Battery Size
AAA

Details

Item
Headlamp
Body Color
Black
Light Output Modes
Dual, High, Low
Flashlight Battery Type
Alkaline
Includes
(2) Hard Hat Clips
Rechargeable
No
Lumens
350
Lighting Technology
LED
Weight with Batteries
4 oz
Safety Rated
Not Safety Rated
Number of Batteries
3
Battery Burn Time
6.5/ 12 hr.
Body Material
ABS
Switch Type
Push Button
Drop Rating
1 m
Flashlight Body Material
Plastic
Battery Location
Front
Head Strap Style
Around the Head
Includes Charger
No
Includes Secondary Light
Yes
Switch Location
Head
Beam Pattern
Flood, Spot
Series
RH-HBHL400; RH-HB450R
Beam Color
Red, White
Maximum Beam Distance
164 ft
Run Time Levels
6.5 hr, 9 hr, 12 hr
IP Rating
IPX4
Run Time at Maximum Brightness
6.5 hr
Brightness Levels
160 lm, 200 lm, 280 lm, 350 lm
Head Adjustability
Pivots Vertically
Special Operating Modes
Band Only
Battery Chemistry
Alkaline
Beam Focus
Fixed
Includes Batteries
No
Maximum Brightness
350 lm
Mount Type
Hat Clip, Head Strap
Maximum Run Time
6.5 hr
Special Features
Rear Facing Indicator Light
Number of Light Output Modes
4

Description

Industrial Headlamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.