Zoro Homepage

Headlamp, Silica Gel, Black, 450lm

  • Mfr # RH-HB450R

  • Zoro # G814590138


product price: $23.79
/ea

Key Features

Body Color
Black
Light Output Modes
Dual, High, Low
Includes
(2) Hard Hat Clips, USB-C Cable
Rechargeable
Yes
Switch Type
Push Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RH-HB450R
Zoro #
G814590138
UPC #
817904014398
Country of Origin
China

Dimensions

Battery Size
3.7V
Overall Length
13 in
Overall Width
1 1/2 in
Overall Height
7/8 in

Details

Item
Headlamp
Body Color
Black
Light Output Modes
Dual, High, Low
Includes
(2) Hard Hat Clips, USB-C Cable
Rechargeable
Yes
Switch Type
Push Button
Resistance Properties
Impact Resistant, Weather Resistant
Drop Rating
1 m
Body Material
Silica Gel
Includes Charger
Yes
Environment
Rain
Strap Material
Elastic
Maximum Beam Distance
150 ft
Switch Location
Side
Weight with Batteries
4 oz
Includes Batteries
Yes
Maximum Brightness
450 lm
Battery Location
Side
Number of Light Output Modes
3
Brightness Levels
150 lm, 200 lm, 450 lm
Run Time at Maximum Brightness
3 hr
Mount Type
Head Strap
Beam Focus
Fixed
Lighting Technology
LED
Includes Secondary Light
No
Beam Pattern
Flood, Spot
Series
RH-HBHL400; RH-HBHL400 RED
Run Time Levels
3 hr, 4 hr, 5 hr
Number of Batteries
1
Charging Time
3 hr
Beam Color
White
Head Adjustability
Extended Reach
IP Rating
IPX4
Special Features
Charging Indicator Light
Maximum Run Time
3 hr
Special Operating Modes
Motion Sensor
Charger Style Included
USB Type-C Charger
Battery Chemistry
Lithium Ion
Head Strap Style
Around the Head

Description

Industrial Headlamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.