Zoro Homepage

Headlight, Halogen, High Beam, Round

  • Mfr # RH-PAR56-30V-H

  • Zoro # G416119218


product price: $30.79
/ea

Key Features

Lighting Technology
Halogen
Number of Bulbs
18
Voltage
30V
Wattage
200 W
Standards
FRA: 49 CFR Part 229.125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RH-PAR56-30V-H
Zoro #
G416119218
UPC #
817904014022
Country of Origin
China

Dimensions

Overall Diameter
7 in
Overall Height
4 1/2 in
Overall Depth
4 5/16 in
Overall Width
6 7/8 in

Details

Item
Headlight
Lighting Technology
Halogen
Number of Bulbs
18
Voltage
30V
Wattage
200 W
Standards
FRA: 49 CFR Part 229.125
Minimum Operating Temperature
-40 Degrees F
Lamp Life
2,000 hr
Mount Type
Bolt
Light Type
Headlight
Maximum Operating Temperature
1,000 Degrees F
Housing Material
Aluminum
Includes Electrical Connection
Electrical Connection Not Included
Heated
Heated
Electrical Connection
Screw Terminals
Beam Type
High Beam
IP Rating
IP67
Shape
Round
Mount Style
Recessed

Description

Headlight, Light Type Headlight, Lighting Technology Halogen, Heated Heated, Vehicle Class Not Applicable, Vehicle Side Not Applicable, Beam Type High Beam, Mount Style Recessed, Includes Electrical Connection Electrical Connection Not Included, Mount Type Bolt, Electrical Connection Screw Terminals, Shape Round, Number of Bulbs 1, Overall Height 4 1/2 in, Overall Width 6 7/8 in, Overall Depth 4 5/16 in, Housing Material Aluminum, IP Rating IP67, Series Not Applicable, Lamp Life 2,000 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.