Zoro Homepage

Headlight, Halogen, High Beam, Round

  • Mfr # RH-PAR56-75V-H

  • Zoro # G016119205


product price: $30.39
/ea

Key Features

Lighting Technology
Halogen
Number of Bulbs
18
Voltage
75V
Overall Diameter
7 in
Overall Height
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RH-PAR56-75V-H
Zoro #
G016119205
UPC #
817904013384
Country of Origin
China

Dimensions

Overall Diameter
7 in
Overall Height
4 1/2 in
Overall Depth
4 5/16 in
Overall Width
6 7/8 in

Details

Item
Headlight
Lighting Technology
Halogen
Number of Bulbs
18
Voltage
75V
Light Type
Headlight
Wattage
350 W
Standards
FRA: 49 CFR Part 229.125
Mount Type
Bolt
Minimum Operating Temperature
-40 Degrees F
Lamp Life
4,000 hr
Maximum Operating Temperature
1,000 Degrees F
Mount Style
Recessed
Shape
Round
Housing Material
Aluminum
Heated
Heated
Beam Type
High Beam
Electrical Connection
Screw Terminals
Includes Electrical Connection
Electrical Connection Not Included
IP Rating
IP67

Description

Headlight, Light Type Headlight, Lighting Technology Halogen, Heated Heated, Vehicle Class Not Applicable, Vehicle Side Not Applicable, Beam Type High Beam, Mount Style Recessed, Includes Electrical Connection Electrical Connection Not Included, Mount Type Bolt, Electrical Connection Screw Terminals, Shape Round, Number of Bulbs 18, Overall Height 4 1/2 in, Overall Width 6 7/8 in, Overall Depth 4 5/16 in, Housing Material Aluminum, IP Rating IP67, Series Not Applicable, Lamp Life 4,000 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.