Shop RAILHEAD GEAR
See all product information
Create Account
Lantern, 1 m Beam Distance, 720 hr, Blue
- Mfr # RH-BL2020M
- Zoro # G522378592
product price:Â
$
57.55
/ea
Key Features
Series
360 Blue Flag Lantern
Special Operating Modes
Strobe
Drop Rating
2 m
Mount Type
Magnet
Switch Type
Toggle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RH-BL2020M
- Zoro #
- G522378592
- UPC #
- 817904013377
- Country of Origin
- China
Details
- Series
- 360 Blue Flag Lantern
- Special Operating Modes
- Strobe
- Drop Rating
- 2 m
- Mount Type
- Magnet
- Switch Type
- Toggle
- Item
- Lantern
- Includes
- Battaries (3) C Cell Alkiline
- Handle Shape
- Handle Shape
- Beam Focus
- Fixed
- Intrinsically Safe
- No
- Body Material
- ABS
- Body Color
- Yellow
- Switch Location
- Body
- Includes Secondary Light
- No
- Rechargeable
- No
- IP Rating
- IP66
Description
Lantern, Battery Size C, Includes Batteries Yes, Number of Batteries 3, Rechargeable No, Includes Charger No, Body Color Yellow, Body Material ABS, Maximum Beam Distance 1 mi, Maximum Brightness Not Applicable, Run Time at Maximum Brightness 720 hr, Number of Light Output Modes 2, Battery Chemistry Alkaline, Beam Color Blue, Beam Focus Fixed, Drop Rating 2 m, Handle Shape Handle Shape, Includes Secondary Light No, Hazardous Location Specification Not Applicable, Intrinsically Safe No
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.