LED Flashlight, 9.84 in L, 6.95 hr
Mfr # RH-SSB-200
Zoro # G822378827
product price: $46.45
/eaSold in multiples of 48 for $2,229.60
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RH-SSB-200
Zoro #
G822378827
UPC #
817904012318
Country of Origin
China
Description
LED Blue Flag, flashlight, Power Source Battery, Maximum Brightness 238 lm, Number of Brightness Levels 2, Maximum Run Time 6.95 hr, Housing Color Yellow, Mount Type Magnet, Includes Battery, Belt Clip, Overall Length 9.84 in, Battery Chemistry Alkaline, Includes Batteries Yes, Number of Batteries Required 4, Battery Size AAA, Brightness Levels 137 lm, 238 lm, Features 360 Degrees Visibility Safety Light, Two 8 lb Pull Magnets, Wrist Lanyard (Attached)
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.