Zoro Homepage

LED Flashlight, Lithium CR123, 750lm

  • Mfr # KE-FL66

  • Zoro # G6056108


product price: $47.99
/ea

Key Features

Number of Batteries
2
Body Dia.
1.2"
Flashlight Battery Type
Lithium
Flashlight Battery Size
CR123
Lumens
750
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KE-FL66
Zoro #
G6056108
UPC #
817904012172
Country of Origin
China

Dimensions

Body Dia.
1.2"
Flashlight Battery Size
CR123
Length
5-1/2"

Details

Item
Flashlight
Number of Batteries
2
Flashlight Battery Type
Lithium
Lumens
750
Run Time on High Setting
2 hr. 25 min.
Maximum Lumens Output
750
Flashlight Body Material
Aircraft Grade Anodized Aluminum
Lamp Type
Led

Description

Aluminum LED Flashlight 750 Lumens

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.