Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Headlamp, 100 Lumens, Black

  • Mfr # KE-HL100

  • Zoro # G1936599


product price: $25.89
/ea

Key Features

Body Color
Black
Light Output Modes
High, Low
Flashlight Battery Type
Lithium-Ion
Includes
(4) Hard Hat Clips, Elastic Headlamp Strap
Rechargeable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KE-HL100
Zoro #
G1936599
UPC #
-
Country of Origin
China

Dimensions

Body Dia.
1.6 in
Flashlight Battery Size
AAA
Manufacturers Warranty Length
Limited Lifetime
Body Diameter
1 5/8 in
Overall Width
1 1/4 in
Overall Height
1 5/8 in
Battery Size
AAA
Manufacturer Warranty Length
Limited Lifetime
Overall Length
2 1/4 in
Length
9 in

Details

Item
Headlamp
Body Color
Black
Light Output Modes
High, Low
Flashlight Battery Type
Lithium-Ion
Includes
(4) Hard Hat Clips, Elastic Headlamp Strap
Rechargeable
No
Lumens
150
Special Light Output Mode
Red Light
Lamp Life
50,000 hr
Replacement Lamp
No
Switch Type
Push Button
Water Penetration Rating
IP44
Run Time on High Setting
8 hr
Batteries Included
Yes
Safety Rated
Not Safety Rated
Lamp Type
LED
Maximum Lumens Output
100
Flashlight Grade
General Purpose
Weight with Batteries
4 oz
Lens Material
Polycarbonate
Lumens Range
100 to 249
Number of Batteries
3
Flashlight Beam Type
Fixed
Beam Distance
50 m
Drop Rating
1 m
Lighting Technology
LED
Flashlight Grouping Type
Headlamp
Flashlight Body Material
Plastic
Battery Burn Time
8 hr
Bulb Technology
LED
Casing Material
ABS Plastic
Run Time at Maximum Brightness
8 hr
Resistance Properties
Water Resistant
Run Time Levels
8 hr, 10 hr
Number of Light Output Modes
2
Mount Type
Hat Clip, Head Strap
Includes Batteries
Yes
IP Rating
IP44
Maximum Brightness
200 lm
Includes Secondary Light
Yes
Beam Pattern
Flood, Spot
Head Strap Style
Around the Head
Beam Focus
Fixed
Body Material
ABS
Battery Chemistry
Alkaline
Brightness Levels
70 lm, 200 lm
Maximum Beam Distance
50 m
Head Adjustability
Adjusted
Maximum Run Time
10 hr
Features
360 Degrees Visibility
Beam Distance Levels
50 m
Beam Color
Red
Includes Charger
No
Application
Industrial

Description

Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AAA, Number of Batteries 3, Includes Charger No, Beam Pattern Flood, Spot, Body Color Black, Body Material ABS, Number of Light Output Modes 2, Maximum Beam Distance 50 m, Maximum Brightness 200 lm, Run Time at Maximum Brightness 8 hr, Weight with Batteries 4 oz, Rechargeable No, Beam Focus Fixed, Includes Secondary Light Yes, Head Adjustability Adjusted, Drop Rating 1 m, IP Rating IP44, Head Strap Style Around the Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.