Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Safety Flare, Red, 21-1/2" L x 2" Dia

  • Mfr # KE-SLB24

  • Zoro # G6123717


product price: $19.29
/ea

Key Features

Includes
Wrist Strap
Height
15 1/2 in
Length
15 1/2 in
Diameter
2 in
Light Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KE-SLB24
Zoro #
G6123717
UPC #
817904011922
Country of Origin
China

Dimensions

Height
15 1/2 in
Length
15 1/2 in
Diameter
2 in
Battery Size
D
Lens Diameter
2 in

Details

Item
LED Road Flare
Includes
Wrist Strap
Light Color
Red
Operating Temp.
-4 Degrees to 131 Degrees F
Flare Stand Included
No Stand
Power Source
(2) D Batteries (Not Included)
Flashes per Minute
350
Lens Material
Polycarbonate
Operating Life
90 hr Steady
Shell Color
Red
Shell Material
Polycarbonate
Features
Weather-Resistant Body
Light Patterns Included
Flashing
Includes Batteries
No
Maximum Operating Temperature
131 Degrees F
Body Material
Polycarbonate
Number of LEDs per Light
7
Maximum Run Time - Steady Light
91 hr
Body Color
Red
Maximum Run Time - Flashing Light
90 hr
Minimum Operating Temperature
-4 Degrees F
Maximum Run Time - Flashing Light and Maximum Run Time - Steady Light
90 hr Flashing / 91 hr Steady

Description

LED Traffic Baton, Product Type LED Traffic Baton, Light Color Red, Maximum Run Time - Flashing Light 90 hr, Maximum Run Time - Steady Light 91 hr, Power Source (2) Batteries, Flashes per Minute 350, Height 15 1/2 in, Flare Stand Included No Stand, Light Patterns Included Flashing, Steady, Features Weather-Resistant Body, Includes Wrist Strap, Includes Batteries No, Length 15 1/2 in, Body Color Red, Battery Size D, Body Material Polycarbonate, LED Flare Style Baton, Lens Diameter 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.