Shop RAILHEAD GEAR

LED Safety Light, 1300 lm, Rectangular, LED

  • Mfr # KE-LTBL-2R

  • Zoro # G6115453


product price: 
$
89.29
/ea

Key Features

Length
5-1/2"
Includes
8 ft Lead Wire with Female Clips
Features
Projects a Blue Spot 15 to 20 ft
Height - Vehicle Lighting
3 in
Lens Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KE-LTBL-2R
Zoro #
G6115453
UPC #
817904011144
Country of Origin
China

Dimensions

Length
5-1/2"
Height - Vehicle Lighting
3 in
Width - Vehicle Lighting
5 in
Height
3-5/32"
Length - Vehicle Lighting
3 1/4 in
Overall Length
3 1/4 in
Overall Height
3 in
Overall Depth
5 in
Wire Rope Length
3 1/4 in

Details

Item
Safety Boundary Light
Includes
8 ft Lead Wire with Female Clips
Features
Projects a Blue Spot 15 to 20 ft
Lens Material
Polycarbonate
Special Features
7 G Shock Resistant, (2) 3W LED's Provide A Spot Approximately 15 to 20 ft. Out From A Vehicle
Lens Shape - Vehicle Lighting
Rectangular
Shell Material
Aluminum
Operating Life
50,000 hr
Lumens - Vehicle Lighting
1,300 lm
Mounting - Vehicle Lighting
Bracket
Lighting Technology - Vehicle Lighting
LED
LED Color
Blue
Flashes per Minute
Encendido Permanente
Power Source
9 to 64VDC
Standards
UL Listed
Light Output
1,300 lm
Number of LEDs
2
Shell Color
Black
Wiring Connection - Vehicle Lighting
Hardwired
Flashlight Battery Type
12-24 V DC
Lamp Life
50,000 hr
Water Penetration Rating
ip67
Battery Burn Time
DC/AC
Safety Rated
CE
Lumens
1300
Rechargeable
No
Body Color
Blue
Flashlight Body Material
Aluminum
Lighting Technology
LED
Voltage - Vehicle Lighting
9 to 64V DC
Voltage
9-64V DC
Current Drawn
0.45 A
Housing Material
Aluminum
Beam Pattern
Spot
Shape
Rectangular
Maximum Operating Temperature
140 Degrees F
Current
0.45 A @ 12V
Number of Bulbs
2
Minimum Operating Temperature
-4 Degrees F
Electrical Connection
Pigtail
Housing Color
Black
Installation Location
Front, Rear
Compatible Vehicle Type
Forklifts
IP Rating
IP67
Maximum Brightness
1,300 lm
Series
Forklift Safety
Light Color
Blue
Mount Type
Bracket
Drop Rating
3 m
Operating Voltage
9-64V DC

Description

Safety Boundary Light, Housing Color Black, Housing Material Aluminum, Features Projects a Blue Spot 15 to 20 ft, Shape Rectangular, Beam Pattern Spot, Lighting Technology LED, Mount Type Bracket, Overall Height 3 in, Maximum Brightness 1,300 lm, Operating Voltage 9-64V DC, Electrical Connection Pigtail, IP Rating IP67, Standards UL Listed, Number of Bulbs 2, Compatible Vehicle Type Forklifts, Light Color Blue, Installation Location Front, Rear, Current 0.45 A @ 12V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.