Shop STREAMLIGHT
See all product information
Create Account
High Candella Box Light
- Mfr # 46201
- Zoro # G123944165
product price:Â
$
561.99
/ea
Free Shipping & Returns
Key Features
Maximum Run Time
22.5 hr
Run Time Levels
4.5 hr, 22.5 hr
Manufacturer Warranty Length
Limited Lifetime
Battery Size
7.2V
Body Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 46201
- Zoro #
- G123944165
- UPC #
- 0080926462014
- Country of Origin
- United States
- Item
- High Candella Box Light
- Maximum Run Time
- 22.5 hr
- Run Time Levels
- 4.5 hr, 22.5 hr
- Body Color
- Orange
- Lens Material
- Polycarbonate
- Charging Time
- 9 hr
- Number of Light Output Modes
- 2
- Maximum Beam Distance
- 2,236 m
- IP Rating
- IPX4
- Rechargeable
- Yes
- Number of Batteries
- 2
- Weight with Batteries
- 7 lb
- Head Adjustability
- Pivots 135 Degrees ; Rotates 270 Degrees
- Includes
- (2) 7.2V, 6.8 Ah Lithium-Ion Rechargeable Battery Packs, Heavy-Duty Shoulder Strap
- Resistance Properties
- Scratch Resistant, Water Resistant
- Brightness Levels
- 525 lm, 3,300 lm
- Series
- Litebox(R) 1Million(R)
- Beam Distance Levels
- 894 m, 2,236 m
- Application
- Storm Response, Search and Rescue and Scene Lighting
- Body Material
- ABS, Thermoplastic
- Light Output Modes
- High, Low
- Run Time at Maximum Brightness
- 4.5 hr
- Maximum Brightness
- 3,300 lm
Dimensions
- Manufacturer Warranty Length
- Limited Lifetime
- Battery Size
- 7.2V
- Overall Length
- 12 1/2 in
- Wire Rope Length
- 12 1/2 in
- Length
- 12 1/2 in
Description
High Candella Box Light, Battery Size 7.2V, Includes Batteries Yes, Number of Batteries 2, Rechargeable Yes, Body Color Orange, Body Material ABS, Thermoplastic, Maximum Beam Distance 2,236 m, Maximum Brightness 3,300 lm, Run Time at Maximum Brightness 4.5 hr, Number of Light Output Modes 2, Battery Chemistry Lithium Ion, IP Rating IPX4, Series Litebox(R) 1Million(R)
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.