LED Spotlight, 6 3/8 in L, 3 3/4 in H
Mfr # KE-SL700R
Zoro # G821916020
product price: $70.75
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KE-SL700R
Zoro #
G821916020
UPC #
817904011090
Country of Origin
China
Description
LED Spotlight, Battery Size 18650, Includes Batteries Yes, Rechargeable Yes, Includes Charger Yes, Body Material ABS, Maximum Beam Distance 1,873 ft, Maximum Brightness 1,250 lm, Run Time at Maximum Brightness 5 hr, Number of Light Output Modes 2, Charger Style Included Wall Charger and USB Car Charger, Battery Chemistry Lithium Ion, Beam Color White, Beam Pattern Spot, Drop Rating 6 ft, IP Rating IP68, Switch Location Handle, Switch Type Trigger
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.