Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Spotlight, 650 lm

  • Mfr # KE-SL200

  • Zoro # G6056467


product price: $51.29
/ea

Key Features

Length
6.4 in
Safety Rated
Not Safety Rated
Battery Burn Time
9.1/200 HR
Flashlight Battery Type
Alkaline
Flashlight Body Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KE-SL200
Zoro #
G6056467
UPC #
817904010208
Country of Origin
China

Dimensions

Length
6.4 in

Details

Item
LED Spotlight 650 Lumens
Safety Rated
Not Safety Rated
Battery Burn Time
9.1/200 HR
Flashlight Battery Type
Alkaline
Flashlight Body Material
Plastic
Body Color
Black
Lumens
750
Water Penetration Rating
IPX7
Rechargeable
No
Lighting Technology
LED
Drop Rating
3 m

Description

LED Spotlight 650 Lumens

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.