LED Stop Sign, Stop Men at Work, White/Red (Discontinued)
- Mfr # PS-M900SR-S
- Zoro # G3718228
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS-M900SR-S
Zoro #
G3718228
UPC #
817904011670
Country of Origin
United States
Dimensions
Character Height
3"
Sign Width
9"
Sign Height
12"
Details
Item
LED Stop Sign
Legend
Stop Men at Work
Sign Material
Aluminum
Legend/Background Color
White/Red
Legend Style
Text
LED Color
Red
Housing Material
Polycarbonate/Polypropylene
Includes
LED Solar Light, Stand, Sign
Power Requirements
Solar
Description
LED Stop Sign
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.