Zoro Homepage

Mini Light Bar, Amber, 1 W, LED

  • Mfr # KE-524LED A

  • Zoro # G316153626


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Overall Length
11 3/16 in
Overall Depth
6 11/16 in
Lens Material
Polycarbonate
Light Type
Mini Light Bar
Includes
Magnet Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KE-524LED A
Zoro #
G316153626
UPC #
817904011731
Country of Origin
China

Dimensions

Overall Length
11 3/16 in
Overall Depth
6 11/16 in
Overall Height
2 3/8 in

Description

Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage 1 W, Lens Color Amber, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length 11 3/16 in, Overall Diameter Not Applicable, Overall Height 2 3/8 in, Overall Depth 6 11/16 in, IP Rating IP56, Compatible Vehicle Type Universal, Number of Heads Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.