Passive Light
Mfr # RH-ZTAG P
Zoro # G916117769
product price: $927.99
/ea
Free Shipping & Returns
Key Features
Overall Height
4 3/8 in
Overall Length
4 7/8 in
Overall Width
5 1/2 in
Compatible with Manufacturer Model Number
RH-ZTAG
Compatible Pump Manufacturer Part Number
RH-ZTAG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RH-ZTAG P
Zoro #
G916117769
UPC #
817904014329
Country of Origin
Slovakia
Dimensions
Overall Height
4 3/8 in
Overall Length
4 7/8 in
Overall Width
5 1/2 in
Details
Item
Passive Light
Compatible with Manufacturer Model Number
RH-ZTAG
Compatible Pump Manufacturer Part Number
RH-ZTAG
For Use with Mfr Model Number
RH-ZTAG
Compatible Manufacturer Part Number
RH-ZTAG
Compatible Manufacturer Model Number
RH-ZTAG
Compatible with Mfr. Model No.
RH-ZTAG
Compatible Mfr. Model Number
RH-ZTAG
Description
Passive Light, Product Type Passive Light, Compatible with Grainger Part Number 879CR0, 879CR1, Compatible with Manufacturer Model Number RH-ZTAG, Includes Not Applicable, Overall Length 4 7/8 in, Overall Width 5 1/2 in, Overall Height 4 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.