Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rechargeable Headlamp, 950 lm

  • Mfr # KE-HL1000R

  • Zoro # G6056062


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Body Color
Black
Light Output Modes
High / Medium / Low
Flashlight Battery Type
Lithium-Ion
Includes
3 Reflective Straps, 4 Hard Hat Clips, Car and Wall USB Charger
Rechargeable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KE-HL1000R
Zoro #
G6056062
UPC #
817904011106
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Headlamp
Body Color
Black
Light Output Modes
High / Medium / Low
Flashlight Battery Type
Lithium-Ion
Includes
3 Reflective Straps, 4 Hard Hat Clips, Car and Wall USB Charger
Rechargeable
Yes
Lumens
1000
Flashlight Body Material
Plastic
Bulb Technology
LED
Water Penetration Rating
IPX4
Lighting Technology
LED
Maximum Lumens Output
1,000
Battery Burn Time
High: 3 hr, Low: 45 hr, Medium: 9 hr
Switch Type
Button
Weight with Batteries
0.5 lb
Safety Rated
Not Safety Rated
Lamp Life
50,000 hr
Standards
ANSI/NEMA FL1
Run Time on High Setting
3 hr
Number of Batteries
0
Flashlight Beam Type
Fixed
Beam Distance
High: 787 ft, Low: 131 ft, Medium: 558 ft
Batteries Included
No
Green Environmental Attribute
Product is Rechargeable
Drop Rating
3 m

Description

Headlamp, Number of Batteries 0, Body Color Black, Weight with Batteries 0.5 lb, Rechargeable Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.