Zoro Homepage

Rechargeable LED Spotlight, 700 lm

  • Mfr # KE-SL700R

  • Zoro # G6056397


product price: $98.89
/ea
Free Shipping & Returns

Key Features

Length
6.4 in
Includes
Wall and USB Car Charger
Body Color
Black
Rechargeable
Yes
Number of Batteries
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KE-SL700R
Zoro #
G6056397
UPC #
817904011090
Country of Origin
China

Dimensions

Length
6.4 in

Details

Item
Rechargeable LED Spotlight 700 Lumens
Includes
Wall and USB Car Charger
Body Color
Black
Rechargeable
Yes
Number of Batteries
1
Water Penetration Rating
IP68
Safety Rated
Not Safety Rated
Lumens
1250
Battery Burn Time
5/37 HR
Flashlight Body Material
Plastic
Flashlight Battery Type
Alkaline
Lighting Technology
LED
Drop Rating
3 m

Description

Rechargeable LED Spotlight 700 Lumens

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.