Shop RAILHEAD GEAR

Revolving Safety/Warning Light, Blue

  • Mfr # RM18-LED B

  • Zoro # G8522832


product price:  $59.19
/ea

Key Features

Length
4.1 In
Width
4 25/64 in
Depth
4 25/64 in
Color
Blue
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RM18-LED B
Zoro #
G8522832
UPC #
817904010406
Country of Origin
China

Dimensions

Length
4.1 In
Width
4 25/64 in
Depth
4 25/64 in
Diameter
4 9/64 in
Height
5 1/2 in
Overall Width
4 in
Battery Size
D
Overall Depth
4 3/8 in
Overall Diameter
4 1/8 in
Overall Length
5 in

Details

Item
Warning Light
Color
Blue
Lamp Type
LED
Includes
Photocell Option Switch, Strap
Features
High Visibility, Incredible Battery Life, Large On/Off Switch Works Well with Gloves on, Long Battery Life, No Moving Parts, Replaceable Magnetic Base Plate, Strong Magnetic Base Plate
Current Drawn
0.15A AC
Housing Material
ABS
Lens Design
Dome
Lens Material
Polycarbonate
Mounting
Magnetic
Power Source
Battery
Lamp Life
20,000 hr
Operating Temp.
-25 Degrees to 50 Degrees C
Flashes per Minute
65
Safety Rated
Not Safety Rated
Body Color
blue
Flashlight Body Material
Plastic
Number of Batteries
2
Rechargeable
No
Flashlight Battery Type
Alkaline
Battery Burn Time
720 hr
Lighting Technology
LED
Product Type
Warning Light
Drop Rating
3 m
IP Rating
IP67
Lens Color
Blue
Lifespan
20,000 hr
Number of Lamps
24
Operating Temperature - Maximum
50 Degrees C
Runtime
720 hr
Operating Temperature - Minimum
-25 Degrees C
Requires Base
Base Not Required
Operating Current
0.150 A
Includes Batteries
No Batteries
Light Source
LED
Mounting Mechanism
Magnet
Light Operating Mode
Rotating
Lens Shape
Dome

Description

Warning Light, Color Blue, Lamp Type LED, Flashes per Minute 65, Lamp Life 20,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material ABS, Mounting Magnetic, Operating Temp. -25 Degrees to 50 Degrees C, Power Source Battery, Current Drawn 0.15A AC, Width 4 25/64 in, Depth 4 25/64 in, Height 5 1/2 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.