Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Light, Blue, LED, 2 D Batteries

  • Mfr # M8-LED

  • Zoro # G7480033


product price: $61.99
/ea

Key Features

Length
5 in
Width
4 1/4 in
Depth
4 3/4 in
Color
Blue
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8-LED
Zoro #
G7480033
UPC #
817904010321
Country of Origin
China

Dimensions

Length
5 in
Width
4 1/4 in
Depth
4 3/4 in
Diameter
4 9/64 in
Height
9 in
Overall Depth
4 3/4 in
Battery Size
D
Overall Width
5 in
Overall Length
8 1/2 in
Overall Diameter
4 1/8 in

Details

Item
Warning Light
Color
Blue
Lamp Type
LED
Includes
Magnet
Features
Built-In LED Indicator Light, Reflective Outer Ring Makes the M8 Visible when Headlights Shine on it
Housing Material
ABS
Operating Temp.
-20 Degrees to 70 Degrees C
Mounting
Magnetic
Flashes per Minute
60
Power Source
Battery
Lens Material
Polycarbonate
Lamp Life
30,000 hr
Lens Design
Dome
Current Drawn
0.20A AC
Rechargeable
No
Battery Burn Time
200 hr
Safety Rated
Not Safety Rated
Flashlight Body Material
Plastic
Body Color
Blue
Flashlight Battery Type
Alkaline
Number of Batteries
2
Lighting Technology
LED
Product Type
Warning Light
Operating Temperature - Minimum
-20 Degrees C
Operating Current
0.200 A
Mounting Mechanism
Magnet
Includes Batteries
No Batteries
Lens Color
Blue
Light Source
LED
Requires Base
Base Not Required
Lifespan
30,000 hr
Light Operating Mode
Flashing, Steady
Lens Shape
Dome
Number of Lamps
8
Operating Temperature - Maximum
70 Degrees C
Runtime
200 hr
Drop Rating
3 m

Description

Warning Light, Color Blue, Lamp Type LED, Flashes per Minute 60, Lamp Life 30,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material ABS, Mounting Magnetic, Operating Temp. -20 Degrees to 70 Degrees C, Power Source Battery, Current Drawn 0.20A AC, Width 4 1/4 in, Depth 4 3/4 in, Height 9 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.