Safety Light, Clear, LED, 2 D Batteries
Mfr # M8-LED C
Zoro # G5909967
product price: $53.19
/eaKey Features
Length
8.5 in
Width
4 1/4 in
Depth
4 3/4 in
Color
Clear
Lamp Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M8-LED C
Zoro #
G5909967
UPC #
817904010369
Country of Origin
China
Dimensions
Length
8.5 in
Width
4 1/4 in
Depth
4 3/4 in
Height
9 in
Diameter
4 9/64 in
Overall Depth
4 3/4 in
Battery Size
D
Overall Width
5 in
Overall Length
8 1/2 in
Overall Diameter
4 1/8 in
Description
Warning Light, Color Clear, Lamp Type LED, Flashes per Minute 60, Lamp Life 30,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material ABS, Mounting Magnetic, Operating Temp. -20 Degrees to 70 Degrees C, Power Source Battery, Current Drawn 0.20A AC, Width 4 1/4 in, Depth 4 3/4 in, Height 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.