Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Light, Red, LED, 2 D Batteries

  • Mfr # M8-LED R

  • Zoro # G5944093


product price: $45.49
/ea

Key Features

Length
8.5 in
Width
4 1/4 in
Depth
4 3/4 in
Color
Red
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8-LED R
Zoro #
G5944093
UPC #
817904010345
Country of Origin
China

Dimensions

Length
8.5 in
Width
4 1/4 in
Depth
4 3/4 in
Height
9 in
Diameter
4 9/64 in
Battery Size
D
Overall Width
5 in
Overall Depth
4 3/4 in
Overall Diameter
4 1/8 in
Overall Length
8 1/2 in

Details

Item
Warning Light
Color
Red
Lamp Type
LED
Includes
Magnet
Features
Built-In LED Indicator Light, Reflective Outer Ring Makes the M8 Visible when Headlights Shine on it
Lens Material
Polycarbonate
Lamp Life
30,000 hr
Current Drawn
0.20A AC
Operating Temp.
-20 Degrees to 70 Degrees C
Housing Material
ABS
Power Source
Battery
Lens Design
Dome
Flashes per Minute
60
Mounting
Magnetic
Flashlight Body Material
Plastic
Rechargeable
No
Flashlight Battery Type
Alkaline
Battery Burn Time
200 hr
Number of Batteries
2
Safety Rated
Not Safety Rated
Body Color
Red
Lighting Technology
LED
Product Type
Warning Light
Drop Rating
3 m
Lens Color
Red
Operating Temperature - Maximum
70 Degrees C
Includes Batteries
No Batteries
Operating Current
0.200 A
Lens Shape
Dome
Runtime
200 hr
Number of Lamps
8
Light Source
LED
Mounting Mechanism
Magnet
Operating Temperature - Minimum
-20 Degrees C
Lifespan
30,000 hr
Light Operating Mode
Flashing, Steady
Requires Base
Base Not Required

Description

Warning Light, Color Red, Lamp Type LED, Flashes per Minute 60, Lamp Life 30,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material ABS, Mounting Magnetic, Operating Temp. -20 Degrees to 70 Degrees C, Power Source Battery, Current Drawn 0.20A AC, Width 4 1/4 in, Depth 4 3/4 in, Height 9 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.