Zoro Homepage

Strobe Light, Blue, 0.5 W, LED

  • Mfr # M50BT-LED

  • Zoro # G116555866


product price: $34.29
/ea
Sold in multiples of 6 for $205.74

Key Features

Power Source
Battery
Features
Waterproof Magnetic Reed Switch
Light Color
Blue
Shape
Round
Includes
Belt Clip, Magnet Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M50BT-LED
Zoro #
G116555866
UPC #
817904012851
Country of Origin
China

Dimensions

Overall Height
5 1/2 in
Overall Length
5 5/16 in
Battery Size
D
Overall Depth
2 in

Details

Item
Strobe Light
Power Source
Battery
Features
Waterproof Magnetic Reed Switch
Light Color
Blue
Shape
Round
Includes
Belt Clip, Magnet Base
Lens Color
Blue
Mount Type
Magnetic
Operating Voltage
1.5V
Light Pattern
Flashing
Compatible Vehicle Type
Universal
Mount Style
Surface
IP Rating
IPX4
Includes Electrical Connection
Electrical Connection Not Included
Installation Type
Removable
Number of Bulbs
1
Base Material
Plastic
Lighting Technology
LED
Number of Flash Patterns
1
Includes Batteries
Batteries Not Included
Light Type
Strobe
Wattage
0.5 W

Description

Strobe Light, Light Type Strobe, Light Color Blue, Wattage 0.5 W, Lens Color Blue, Shape Round, Light Pattern Flashing, SAE Class Rating Not Applicable, Electrical Connection Not Applicable, Lighting Technology LED, Installation Type Removable, Operating Voltage 1.5V, Overall Length 5 5/16 in, Overall Diameter Not Applicable, Overall Height 5 1/2 in, Overall Depth 2 in, IP Rating IPX4, Compatible Vehicle Type Universal, Number of Heads Not Applicable, Vehicle Class Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.