Zoro Homepage

Vehicle Work Light, 18 W, Round, LED

  • Mfr # KE-LTHL-15

  • Zoro # G9361099


product price: $67.29
/ea
Sold in multiples of 6 for $403.74

Key Features

Voltage
9-64V DC
Features
Waterproof Sealed Lens Assembly
Overall Height
3 1/2 in
Overall Width
3-1/2 in
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KE-LTHL-15
Zoro #
G9361099
UPC #
817904011700
Country of Origin
China

Dimensions

Overall Height
3 1/2 in
Overall Width
3-1/2 in
Overall Depth
2 in
Overall Diameter
3-1/2 in

Details

Item
Vehicle Work Light
Voltage
9-64V DC
Features
Waterproof Sealed Lens Assembly
Housing Material
Aluminum
IP Rating
IP67
Includes Electrical Connection
Electrical Connection Included
Minimum Operating Temperature
-22 Degrees F
Lighting Technology
LED
Mount Style
Surface
Electrical Connection
Battery
Maximum Operating Temperature
185 Degrees F
Lamp Life
50,000 hr
Head Shape
Round
Compatible Vehicle Type
Forklifts, Trucks
Maximum Brightness
1,500 lm
Installation Type
Removable
Current
1.54 A @ 12V
Wattage
18 W
Mount Type
Screw
Beam Type
Spot

Description

Vehicle Work Light, IP Rating IP67, Beam Type Spot, Overall Depth 2 in, Installation Type Removable, Mount Type Screw, Operating Voltage 9-64V DC, Lighting Technology LED, Overall Diameter 3 1/2 in, Overall Height 3 1/2 in, Head Shape Round, Overall Width 3 1/2 in, Electrical Connection Battery, Vehicle Class Not Applicable, Standards Not Applicable, Includes Electrical Connection Electrical Connection Included, Compatible Vehicle Type Forklifts, Trucks, Series Not Applicable, Wattage 18 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.