Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Light, Amber, LED, 2 D Batteries

  • Mfr # M100A-LED

  • Zoro # G7588095


product price: $51.95
/ea

Key Features

Length
4.1 in
Width
4 25/64 in
Depth
4 25/64 in
Color
Amber
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M100A-LED
Zoro #
G7588095
UPC #
817904010291
Country of Origin
China

Dimensions

Length
4.1 in
Width
4 25/64 in
Depth
4 25/64 in
Diameter
4 9/64 in
Height
5 1/2 in
Overall Width
4 3/32 in
Overall Depth
5 13/32 in
Battery Size
D
Overall Length
4 3/32 in
Overall Diameter
4 1/8 in

Details

Item
Warning Light
Color
Amber
Lamp Type
LED
Includes
Magnet, Strap
Mounting
Magnetic
Lens Design
Dome
Power Source
Battery
Flashes per Minute
60
Operating Temp.
-25 Degrees to 50 Degrees C
Housing Material
ABS
Lamp Life
20,000 hr
Lens Material
Polycarbonate
Current Drawn
0.55A AC
Flashlight Body Material
Plastic
Water Penetration Rating
IPX4
Safety Rated
Not Safety Rated
Body Color
Amber
Flashlight Battery Type
Alkaline
Battery Burn Time
300 HR
Number of Batteries
2
Rechargeable
No
Lighting Technology
LED
Product Type
Strobe Light
Lens Color
Amber
Drop Rating
3 m
IP Rating
IP67
Footprint Shape
Circle
Light Operating Mode
Flashing, Rotating, Steady, Strobe
Light Source
LED
Requires Base
Base Not Required
Operating Current
0.550 AA
Mounting Mechanism
Magnet
Lifespan
20,000 hr
Lens Shape
Dome
Operating Temperature - Maximum
50 Degrees C
Operating Temperature - Minimum
-25 Degrees C
Runtime
300 hr
Number of Lamps
21
Water Resistance
Water Resistant
Includes Batteries
No Batteries

Description

Warning Light, Color Amber, Lamp Type LED, Flashes per Minute 60, Lamp Life 20,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material ABS, Mounting Magnetic, Operating Temp. -25 Degrees to 50 Degrees C, Power Source Battery, Current Drawn 0.55A AC, Width 4 25/64 in, Depth 4 25/64 in, Height 5 1/2 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.