Zoro Homepage

Warning Light, Blue, LED, 2 D Batteries

  • Mfr # M100B-LED

  • Zoro # G7567813


product price: $58.79
/ea

Key Features

Length
4.1 in
Width
4 25/64 in
Depth
4 25/64 in
Color
Blue
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M100B-LED
Zoro #
G7567813
UPC #
817904010284
Country of Origin
China

Dimensions

Length
4.1 in
Width
4 25/64 in
Depth
4 25/64 in
Height
5 1/2 in
Diameter
4 9/64 in
Battery Size
D
Overall Width
4 3/32 in
Overall Depth
5 13/32 in
Overall Length
4 3/32 in
Overall Diameter
4 1/8 in

Details

Item
Warning Light
Color
Blue
Lamp Type
LED
Includes
Magnet, Strap
Features
Multiple Flash Patterns
Lens Material
Polycarbonate
Mounting
Magnetic
Housing Material
ABS
Operating Temp.
-25 Degrees to 50 Degrees C
Power Source
Battery
Lamp Life
20,000 hr
Current Drawn
0.16A AC
Flashes per Minute
60
Lens Design
Dome
Flashlight Body Material
Plastic
Safety Rated
Not Safety Rated
Flashlight Battery Type
Alkaline
Rechargeable
No
Number of Batteries
2
Body Color
Blue
Battery Burn Time
300 HR
Water Penetration Rating
IPX4
Lighting Technology
LED
Product Type
Strobe Light
Drop Rating
3 m
IP Rating
IP67
Lens Color
Blue
Light Operating Mode
Flashing, Rotating, Steady, Strobe
Includes Batteries
No Batteries
Light Source
LED
Operating Temperature - Minimum
-25 Degrees C
Number of Lamps
21
Lifespan
20,000 hr
Water Resistance
Waterproof
Footprint Shape
Circle
Operating Temperature - Maximum
50 Degrees C
Operating Current
0.16 A
Mounting Mechanism
Magnet
Lens Shape
Dome
Requires Base
Base Not Required

Description

Warning Light, Color Blue, Lamp Type LED, Flashes per Minute 60, Lamp Life 20,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material ABS, Mounting Magnetic, Operating Temp. -25 Degrees to 50 Degrees C, Power Source Battery, Current Drawn 0.16A AC, Width 4 25/64 in, Depth 4 25/64 in, Height 5 1/2 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.