Zoro Homepage

Warning Light, Blue, LED

  • Mfr # M99B-LED

  • Zoro # G5950944


product price: $52.79
/ea

Key Features

Length
11.5 in
Width
3 15/64 in
Depth
12 1/64 in
Color
Blue
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M99B-LED
Zoro #
G5950944
UPC #
817904010796
Country of Origin
China

Dimensions

Length
11.5 in
Width
3 15/64 in
Depth
12 1/64 in
Diameter
2 3/4 in
Height
3 15/64 in
Battery Size
AA, D
Overall Width
3 in
Overall Depth
12 in
Overall Length
11 1/2 in
Overall Diameter
2 3/4 in

Details

Item
Warning Light
Color
Blue
Lamp Type
LED
Includes
Magnet
Features
Anti-Roll Hex Design on Flashlight Head and End Cap, Batteries Last Over Two Months in Harsh Conditions, Detachable and Replaceable 80 lb Pull Magnet, Battery Indicator, Soft Touch On/Off Button
Rating
IP65
Housing Material
ABS
Lens Design
Screw-on Dome
Flashes per Minute
140
Lens Material
ABS
Power Source
Battery
Lamp Life
15,000 hr
Mounting
Magnetic
Current Drawn
0.55 to 0.65A AC
Operating Temp.
40 Degrees C
Battery Burn Time
600 hr
Body Color
Blue
Rechargeable
No
Number of Batteries
2, 4
Flashlight Battery Type
Alkaline
Flashlight Body Material
Plastic
Safety Rated
Not Safety Rated
Lighting Technology
LED
Product Type
Warning Light
Lens Color
Blue
Drop Rating
3 m
Includes Batteries
No Batteries
Light Source
LED
Operating Temperature - Maximum
40 Degrees C
Light Operating Mode
Flashing
Number of Lamps
9
Runtime
600 hr
Mounting Mechanism
Magnet
Footprint Shape
Circle
Lifespan
15,000 hr
Operating Current
0.550 Ato 0.650 A
Lens Shape
Dome

Description

Warning Light, Color Blue, Lamp Type LED, Flashes per Minute 140, Lamp Life 15,000 hr, Lens Design Screw-on Dome, Lens Material ABS, Housing Material ABS, Mounting Magnetic, Operating Temp. 40 Degrees C, Rating IP65, Power Source Battery, Current Drawn 0.55 to 0.65A AC, Width 3 15/64 in, Depth 12 1/64 in, Height 3 15/64 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.