Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Strobe, Amber, LED, 12 to 90VDC, Depth: 4 in

  • Mfr # M490-LED DCA

  • Zoro # G7605001


product price: $71.57
/ea

Key Features

Length
4.1 in
Width
3 in
Depth
4 in
Color
Amber
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M490-LED DCA
Zoro #
G7605001
UPC #
817904010475
Country of Origin
China

Dimensions

Length
4.1 in
Width
3 in
Depth
4 in
Height
5 39/64 in
Diameter
2 1/4 in
Overall Depth
4 in
Overall Width
3 29/32 in
Overall Diameter
2 1/4 in
Overall Length
5 in

Details

Item
Strobe Light
Color
Amber
Lamp Type
LED
Includes
Gasket, Mounting Hardware
Features
Reverse Polarity and Voltage Spike Protected, Sealed Circuit Board
Mounting
Screw
Voltage
12 to 90V DC
Rating
IP67
Lens Design
Dome
Lens Material
Polycarbonate
Flashes per Minute
63, 80, 120
Current Drawn
0.18 to 0.24A AC
Power Source
Wire
Operating Temp.
-30 Degrees to 50 Degrees C
Housing Material
ABS
Lamp Life
26,000 hr
Flashlight Body Material
Plastic
Battery Burn Time
DC/AC
Rechargeable
No
Body Color
Amber
Flashlight Battery Type
Alkaline
Safety Rated
Not Safety Rated
Lighting Technology
LED
Product Type
Strobe Light
IP Rating
IP67
Lens Color
Amber
Drop Rating
3 m
Includes Mounting Hardware
Mounting Hardware Included
Light Source
LED
Operating Current
0.180 to 0.240 A
Footprint Shape
Rectangle
Mounting Mechanism
Screw
Light Operating Mode
Rotating
Number of Lamps
4
Lens Shape
Dome
Operating Temperature - Maximum
149 Degrees F
Lifespan
100,000 hr
Control Protocol
Direct Wire
Operating Temperature - Minimum
-40 Degrees F
Operating Voltage
12 to 90V DC

Description

Strobe Light, Color Amber, Lamp Type LED, Flashes per Minute 63, 80, 120, Lamp Life 26,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material ABS, Mounting Screw, Operating Temp. -30 Degrees to 50 Degrees C, Rating IP67, Power Source Wire, Current Drawn 0.18 to 0.24A AC, Width 3 in, Depth 4 in, Height 5 39/64 in, Voltage 12-90V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.