Zoro Homepage

Warning Strobe, Amber, LED

  • Mfr # M9600-LED A

  • Zoro # G7615176


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Length
6.9 in
Width
7 in
Depth
7 in
Color
Amber
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M9600-LED A
Zoro #
G7615176
UPC #
817904010529
Country of Origin
China

Dimensions

Length
6.9 in
Width
7 in
Depth
7 in
Height
6 1/2 in
Diameter
6 in
Overall Depth
7 in
Overall Width
6 11/16 in
Overall Diameter
6 in
Overall Length
6 29/32 in

Details

Item
Strobe Light
Color
Amber
Lamp Type
LED
Includes
Gasket, Mounting Hardware
Features
Reverse Polarity and Voltage Spike Protected, Sealed Circuit Board
Voltage
10 to 100V
Current Drawn
0.45A AC
Lens Material
Polycarbonate
Flashes per Minute
70
Mounting
Screw
Housing Material
Polycarbonate
Lamp Life
20,000 hr
Operating Temp.
0 Degrees to 50 Degrees C
Rating
IPX4
Lens Design
Dome
Body Color
Amber
Flashlight Body Material
Plastic
Water Penetration Rating
IP65
Flashlight Battery Type
Alkaline
Safety Rated
Not Safety Rated
Rechargeable
No
Battery Burn Time
DC/AC
Lighting Technology
LED
Product Type
Strobe Light
IP Rating
IP65
Housing Color
Black
Power Source
Wire
Lens Color
Amber
Drop Rating
3 m
Footprint Shape
Circle
Includes Mounting Hardware
Mounting Hardware Included
Operating Current
0.450 A
Operating Temperature - Maximum
50 Degrees C
Number of Lamps
60
Control Protocol
Direct Wire
Wattage
1.5 W
Light Operating Mode
Flashing, Rotating
Lifespan
20,000 hr
Lens Shape
Dome
Mounting Mechanism
Screw
Operating Temperature - Minimum
0 Degrees C
Light Source
LED
Operating Voltage
10 to 100V

Description

Strobe Light, Color Amber, Lamp Type LED, Flashes per Minute 70, Lamp Life 20,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Screw, Operating Temp. 0 Degrees to 50 Degrees C, Rating IPX4, Power Source Wire, Current Drawn 0.45A AC, Width 7 in, Depth 7 in, Height 6 1/2 in, Voltage 12-90V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.