Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Strobe, Blue, LED, 12 to 90VDC

  • Mfr # M490-LED DCBP

  • Zoro # G7474205


product price: $79.35
/ea
Free Shipping & Returns

Key Features

Length
5.2 in
Width
3 in
Depth
3 in
Color
Blue
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M490-LED DCBP
Zoro #
G7474205
UPC #
817904010703
Country of Origin
China

Dimensions

Length
5.2 in
Width
3 in
Depth
3 in
Diameter
2 1/4 in
Height
6 3/4 in
Overall Width
3 29/32 in
Overall Depth
3 in
Overall Length
5 in
Overall Diameter
2 1/4 in

Details

Item
Strobe Light
Color
Blue
Lamp Type
LED
Features
Reverse Polarity and Voltage Spike Protected, Sealed Circuit Board
Housing Material
ABS
Flashes per Minute
63, 80, 120
Voltage
12 to 90V DC
Lamp Life
26,000 hr
Rating
IP67
Lens Design
Dome
Operating Temp.
-30 Degrees to 50 Degrees C
Mounting
Screw
Lens Material
Polycarbonate
Current Drawn
0.18 to 0.24A AC
Power Source
Wire
Battery Burn Time
DC/AC
Flashlight Battery Type
Alkaline
Safety Rated
Not Safety Rated
Rechargeable
No
Flashlight Body Material
Plastic
Body Color
Blue
Lighting Technology
LED
Product Type
Strobe Light
Drop Rating
3 m
IP Rating
IP67
Lens Color
Blue
Light Source
LED
Footprint Shape
Hexagon
Operating Temperature - Maximum
149 Degrees F
Number of Lamps
4
Lens Shape
Dome
Operating Current
0.180 to 0.240 A
Mounting Mechanism
Screw
Control Protocol
Direct Wire
Lifespan
100,000 hr
Light Operating Mode
Rotating
Operating Temperature - Minimum
-40 Degrees F
Operating Voltage
12 to 120V DC

Description

Strobe Light, Color Blue, Lamp Type LED, Flashes per Minute 63, 80, 120, Lamp Life 26,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material ABS, Mounting Screw, Operating Temp. -30 Degrees to 50 Degrees C, Rating IP67, Power Source Wire, Current Drawn 0.18 to 0.24A AC, Width 3 in, Depth 3 in, Height 6 3/4 in, Voltage 12-90V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.