Zoro Homepage

Work Light, LED, 2-1/4" L

  • Mfr # KE-RZL1

  • Zoro # G9889041


product price: $85.35
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
polycarbonate
Height
2-3/4"
Width
6"
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KE-RZL1
Zoro #
G9889041
UPC #
817904012141
Country of Origin
China

Dimensions

Length
2-1/4 in
Height
2-3/4"
Width
6"
Length - Vehicle Lighting
6 in
Height - Vehicle Lighting
2 1/4 in
Depth
2-1/4"
Overall Height
6 in
Overall Depth
2 3/8 in
Overall Length
2 1/4 in
Overall Width
2 3/8 in

Details

Item
Safety Boundary Light
Color
Red
Material
polycarbonate
Lens Material
Polycarbonate
Includes
Mounting Hardware
Features
Reverse Polarity Protected
Lens Design
Rectangular
Lens Color
Red
Current Drawn
0.9 A
Lamp Type
LED
Housing Material
Die-Cast Aluminum
Wiring Connection - Vehicle Lighting
Pigtail
Application
Interior
Base Material
Stainless Steel
Voltage
10-80V DC
Housing Color
Black
Connector Type
Jacketed Wires
Lamp Life
50,000 hr
Operating Temp.
-45 Degrees to 85 Degrees F
Light Color
Red
Maximum Operating Temperature
185 Degrees F
Lighting Technology
LED
Electrical Connection
Pigtail
Maximum Brightness
1,200 lm
Number of Bulbs
18
Installation Location
Rear, Side
Mount Type
Bracket
Series
Forklift Safety
Minimum Operating Temperature
-49 Degrees F
Current
0.9 A
IP Rating
IP68
Compatible Vehicle Type
Forklifts
Beam Type
Line
Head Shape
Rectangular

Description

Safety Boundary Light, Housing Color Black, Housing Material Die-Cast Aluminum, Features Reverse Polarity Protected, Shape Rectangular, Beam Pattern Line, Lighting Technology LED, Mount Type Bracket, Overall Height 6 in, Maximum Brightness 1,200 lm, Operating Voltage 10-80V DC, Electrical Connection Pigtail, IP Rating IP68, Number of Bulbs 18, Compatible Vehicle Type Forklifts, Light Color Red, Lens Color Red, Installation Location Rear, Side, Current 0.9 A, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.