Zoro Homepage

Work Light, LED, 3-1/2" L

  • Mfr # RH-Arrow B

  • Zoro # G0357450


product price: $75.39
/ea
Free Shipping & Returns

Key Features

Length
3-1/2 in
Color
Blue
Height
5-1/2"
Width
5-1/2"
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RH-Arrow B
Zoro #
G0357450
UPC #
817904012226
Country of Origin
China

Dimensions

Length
3-1/2 in
Height
5-1/2"
Width
5-1/2"
Depth
3-1/2"
Height - Vehicle Lighting
3 3/4 in
Length - Vehicle Lighting
3 1/4 in
Overall Height
3 3/4 in
Overall Length
3 1/4 in
Overall Diameter
3-3/4 in
Overall Width
3-3/4 in

Details

Item
Safety Boundary Light
Color
Blue
Lamp Type
LED
Includes
Mounting Hardware
Lens Design
Round
Features
Arrow Beam Pattern
Housing Material
Aluminum
Base Material
Stainless Steel
Application
Interior
Voltage
10-80V DC
Connector Type
Jacketed Wires
Lens Color
Clear
Lens Material
Polycarbonate
Current Drawn
0.5 A
Housing Color
Blue
Wiring Connection - Vehicle Lighting
Pigtail
Lamp Life
50,000 hr
Operating Temp.
-30 Degrees to 65 Degrees C
Current
0.5 A
Compatible Vehicle Type
Forklifts
Mount Type
Bracket
Wattage
6 W
IP Rating
IP67
Lighting Technology
LED
Installation Location
Front, Rear
Electrical Connection
Pigtail
Number of Bulbs
2
Maximum Brightness
2,600 lm
Maximum Operating Temperature
149 Degrees F
Light Color
Blue
Minimum Operating Temperature
-22 Degrees F
Head Shape
Round
Beam Type
Arrow

Description

Safety Boundary Light, Housing Color Blue, Housing Material Aluminum, Features Arrow Beam Pattern, Shape Round, Beam Pattern Arrow, Lighting Technology LED, Mount Type Bracket, Overall Height 3 3/4 in, Maximum Brightness 2,600 lm, Operating Voltage 10-80V DC, Electrical Connection Pigtail, IP Rating IP67, Number of Bulbs 2, Compatible Vehicle Type Forklifts, Light Color Blue, Lens Color Clear, Installation Location Front, Rear, Current 0.5 A, Includes Mounting Hardware, Lamp Life 50,000 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.