Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Light, Rect., LED, 9/64VDC, 2-5/8 in. W

  • Mfr # KE-HDWL-30

  • Zoro # G7092653


product price: $93.29
/ea
Free Shipping & Returns

Key Features

Height
3-7/8"
Width
2-5/8"
Housing Material
Aluminum
Lamp Type
LED
Base Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KE-HDWL-30
Zoro #
G7092653
UPC #
817904011168
Country of Origin
China

Dimensions

Length
5 in
Height
3-7/8"
Width
2-5/8"
Length - Vehicle Lighting
6 3/4 in
Height - Vehicle Lighting
4 in
Depth
2-3/4"
Overall Height
4 in
Overall Width
2 3/4 in
Overall Diameter
6 3/4 in
Overall Depth
6 3/4 in

Details

Item
Vehicle Work Light
Housing Material
Aluminum
Lamp Type
LED
Base Material
Steel
Lens Color
Clear
Current Drawn
1.75 A @12V DC
Lens Design
Rectangular
Lens Material
Polycarbonate
Voltage
12-30V DC
Application
Exterior
Wiring Connection - Vehicle Lighting
Hardwired
Housing Color
Black
Features
Bracket Allows for Back and Forth Tilt Adjustment
Includes
11 7/8 in Lead Wire
Standards
EMC EN55022
Maximum Brightness
2,900 lm
Use Location
Exterior
Wattage
30 W
Compatible Vehicle Type
Off-Road Vehicles, Utility Vehicles, Work Trucks
Installation Type
Permanent
Current
0.8 to 1.8 A
Mount Type
Bracket
IP Rating
IP65
Lamp Life
50,000 hr
Electrical Connection
Blunt Cut Wires
Number of Bulbs
3
Mount Style
Surface
Includes Electrical Connection
Electrical Connection Included
Lighting Technology
LED
Head Shape
Rectangular
Beam Type
Flood, Spot

Description

Vehicle Work Light, IP Rating IP65, Beam Type Flood, Spot, Overall Depth 6 3/4 in, Installation Type Permanent, Mount Type Bracket, Operating Voltage 12-30V DC, Lighting Technology LED, Overall Diameter 6 3/4 in, Overall Height 4 in, Head Shape Rectangular, Overall Width 2 3/4 in, Electrical Connection Blunt Cut Wires, Vehicle Class Not Applicable, Standards EMC EN55022, Includes Electrical Connection Electrical Connection Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.