Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Light, Rect., LED, 9/64VDC, 2-5/8 in. W

  • Mfr # KE-HDWL-60

  • Zoro # G6889197


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Height
3-7/8"
Width
2-5/8"
Includes
11 7/8 in Lead Wire
Current Drawn
3.2 A
Lens Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KE-HDWL-60
Zoro #
G6889197
UPC #
817904011175
Country of Origin
China

Dimensions

Length
8-13/32 in
Height
3-7/8"
Width
2-5/8"
Height - Vehicle Lighting
3 7/8 in
Length - Vehicle Lighting
8 1/2 in
Depth
2-3/4"
Overall Width
2-3/4 in
Overall Height
4 in
Overall Depth
11 1/2 in
Overall Diameter
11 1/2 in

Details

Item
Vehicle Work Light
Includes
11 7/8 in Lead Wire
Current Drawn
3.2 A
Lens Color
Clear
Voltage
12-30V DC
Housing Color
Black
Housing Material
Aluminum
Application
Exterior
Lens Material
Polycarbonate
Features
Bracket Allows for Back and Forth Tilt Adjustment
Wiring Connection - Vehicle Lighting
Hardwired
Lens Design
Rectangular
Lamp Type
LED
Base Material
Steel
Standards
EMC EN55022
Installation Type
Permanent
Includes Electrical Connection
Electrical Connection Included
IP Rating
IP65
Wattage
60 W
Beam Type
Flood, Spot
Current
3.9 A
Number of Bulbs
6
Mount Type
Bracket
Compatible Vehicle Type
Off-Road Vehicles, Utility Vehicles, Work Trucks
Lighting Technology
LED
Use Location
Exterior
Electrical Connection
Blunt Cut Wires
Lamp Life
50,000 hr
Head Shape
Rectangular
Maximum Brightness
5,100 lm

Description

Vehicle Work Light, IP Rating IP65, Beam Type Flood, Spot, Overall Depth 11 1/2 in, Installation Type Permanent, Mount Type Bracket, Operating Voltage 12-30V DC, Lighting Technology LED, Overall Diameter 11 1/2 in, Overall Height 4 in, Head Shape Rectangular, Overall Width 2 3/4 in, Electrical Connection Blunt Cut Wires, Vehicle Class Not Applicable, Standards EMC EN55022, Includes Electrical Connection Electrical Connection Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.